9014MG68A-4030
Description
9014MG68A 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 9014MG68A-4030
BDI # 922879
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
68
9014MG90A-4030
Description
9014MG90A 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 9014MG90A-4030
BDI # 922880
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
90