1448MT30A-SF
Description
1448MT30A SF ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1448MT30A-SF
BDI # 923101
Features
Pitch Diameter - Inch:
14.447
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
366.954
Mounting Method:
Bushed
Belt Width - Millimeter:
30
1448MT20C-SF
Description
1448MT20C SF ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1448MT20C-SF
BDI # 923084
Features
Pitch Diameter - Inch:
14.447
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
366.954
Mounting Method:
Bushed
Belt Width - Millimeter:
20