Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
7.436
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
20A17
Description
H20A17 X 24MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 20A17
BDI # 23072566
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.803
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.436
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore