Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.427
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
2.717
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Rough Bore
H80A10
Description
H80A10 15/16 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 10T A-PLATE W/HT
Part # H80A10
BDI # 913813
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.678
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
6.472
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
7.283
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
164.389
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.045
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
4.598
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.472
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.356
Pitch Diameter - Millimeter:
164.389
Mounting Method:
Rough Bore