Page 1 of 2

Next

Compare
40A37H

COMPARE

40A37H

Description
40A37H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 40A37H

BDI # 17159247

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.896

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.174
Pitch Diameter - Millimeter: 149.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RF06B-1A37T

COMPARE

RF06B-1A37T

Description
06BA37 ; POR SPROCKET SB

TSUBAKI

Part # RF06B-1A37T

BDI # 920519

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 4.422
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.583
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 112.32
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS08B-1A37T

COMPARE

RS08B-1A37T

Description
08BA37 ; POR SPROCKET SB 15MM

TSUBAKI

Part # RS08B-1A37T

BDI # 920592

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 5.896
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 6.174
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 149.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50TTA37-50-2

COMPARE

50TTA37-50-2

Description
50TTA37-50-2 TORQUE LIMITER SPROCKET, TL500-2 TORQUE LIMITER (SMARTCATALOG)

TSUBAKI

Part # 50TTA37-50-2

BDI # 26382310

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.88
Pitch Diameter - Inch: 7.37
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.718
Other Features: Torque Limiter
Pitch Diameter - Millimeter: 187.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
A40A37 X 2.865

COMPARE

A40A37 X 2.865

Description
A40A37 X 2.865 SPROCKET

TSUBAKI

Part # A40A37 X 2.865

BDI # 25352194

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.896

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.174
Pitch Diameter - Millimeter: 149.75
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY