Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
27.181
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.121
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Bushed
1128MG12B-2012
Description
1128MG12B 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 1128MG12B-2012
BDI # 921932
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
12
35SH112H
Description
35SH112H ROLLER CHAIN SPROCKET ; 3/8" P 112T SH BUSHED W/HARDENED TEETH
Part # 35SH112H
BDI # 919908
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.59
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Bushed
1128MG62A-3020
Description
1128MG62A 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 1128MG62A-3020
BDI # 921935
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
62