1448MT20C-SF
Description
1448MT20C SF ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1448MT20C-SF
BDI # 923084
Features
Pitch Diameter - Inch:
14.447
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
366.954
Mounting Method:
Bushed
Belt Width - Millimeter:
20
1448MT30A-F0.750
Description
1448MT30A F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1448MT30A-F0.750
BDI # 923086
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
366.7
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
1448MT30A-F1.000
Description
1448MT30A F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1448MT30A-F1.000
BDI # 923088
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
366.7
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
366.7
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
1448MT85A-E
Description
1448MT85A E ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1448MT85A-E
BDI # 923108
Features
Pitch Diameter - Inch:
14.447
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
366.954
Mounting Method:
Bushed
Belt Width - Millimeter:
85