Page 1 of 120

Next

Compare
DS100A60

COMPARE

DS100A60

Description
DS100A60 MTO ; POR SPROCKET

TSUBAKI

Part # DS100A60

BDI # 23185904

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 23.884
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 24.601
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 606.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
16814MT55A-F1.125

COMPARE

16814MT55A-F1.125

Description
16814MT55A F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 16814MT55A-F1.125

BDI # 923179

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 748.665
Mounting Method: Finished Bore
Belt Width - Millimeter: 55
Belt Style: 14M-55

Price Inventory : Available to order
Loading Price
QTY
16814MT55A-F

COMPARE

16814MT55A-F

Description
16814MT55A F ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 16814MT55A-F

BDI # 923178

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
60E112

COMPARE

60E112

Description
NOT AVAILABLE IN US

TSUBAKI

Part # 60E112

BDI # 919812

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 26.741
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 27.181
Other Features: QD Bushing
Pitch Diameter - Millimeter: 679.221
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
200A35H

COMPARE

200A35H

Description
200A35H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 200A35H

BDI # 17158827

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 27.89

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.28
Pitch Diameter - Millimeter: 708.406
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY