00718ET3ER213TC-S
Description
00718ET3ER213TC-S GENERAL PURPOSE MOTOR ; 7.5HP 1800RPM 3PH 208-230/460V
Part # 00718ET3ER213TC-S
BDI # 21464359
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.827
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Fractional HP Standard Efficient
Global Part Number GPN:
593123
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Fractional HP Standard Efficient
Global Part Number GPN:
592874
Mounting Method:
C-Face
00218ET3ER145TC-S
Description
00218ET3ER145TC-S GENERAL PURPOSE MOTOR ; 2HP 1800RPM 3PH 208-230/460V
Part # 00218ET3ER145TC-S
BDI # 21464352
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.353
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face
00218EP3ER145TC-S
Description
00218EP3ER145TC-S ; NON RETURNABLE
Part # 00218EP3ER145TC-S
BDI # 21464341
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.37
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face