00518ET3ER184TC-S
Description
00518ET3ER184TC-S GENERAL PURPOSE MOTOR ; 5HP 4P 182/4TC WCF2
Part # 00518ET3ER184TC-S
BDI # 21464362
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
19.29
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face
00518ET3E184TC-S
Description
00518ET3E184TC-S MULTI PHASE MOTOR AC ; 5HP 1800RPM 3PH 208-230/460V 3.7KW
Part # 00518ET3E184TC-S
BDI # 21464361
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
17.913
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face | Foot Mounted
00518XT3E184TC
Description
00518XT3E184TC EXPLOSION-PROOF MOTOR ; XP - NEMA PR
Part # 00518XT3E184TC
BDI # 959503
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15.862
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face | Foot Mounted
00518ET3E184TC-W22 AC MOTOR 5HP
Description
00518ET3E184TC-W22 AC MOTOR 5HP ; 5HP 184TC 460V 3PH 1755RPM
Part # 00518ET3E184TC-W22 AC MOTOR 5HP
BDI # 959433
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15.866
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face | Foot Mounted