00536OS1C184T-S
Description
00536OS1C184T-S AC MOTOR ; 5HP 3600RPM 1PH 60HZ 208-230V ODP
Part # 00536OS1C184T-S
BDI # 24222063
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Standard Efficient
Mounting Method:
Foot Mounted
00736OS1C184T-S
Description
00736OS1C184T-S GENERAL PURPOSE AC MOTOR ; 7-1/2HP AC 3600RPM SINGLE PHASE 184T ODP
Part # 00736OS1C184T-S
BDI # 21464373
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Standard Efficient
Mounting Method:
Foot Mounted
00536OS1D184T-S
Description
00536OS1D184T-S AC MOTOR ; 5HP 3600RPM 1PH 60HZ 230V ODP
Part # 00536OS1D184T-S
BDI # 24222069
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Standard Efficient
Mounting Method:
Foot Mounted