00312OS3EOW213T
Description
00312OS3EOW213T AC MOTOR ; 3HP 6P RS ODP OWP
Part # 00312OS3EOW213T
BDI # 957985
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Oil Well Pumping Motor | Standard Efficient | High Slip | NEMA Design D | With Screen
Global Part Number GPN:
593386
00718OT3P213TF2
Description
00718OT3P213TF2 GENERAL PURPOSE MOTOR ; 7.5HP 4P 213/5T WCA1 STEEL
Part # 00718OT3P213TF2
BDI # 959733
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Premium Efficient | F2 Mount
Global Part Number GPN:
595498
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
50/60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Definite Purpose | Cooling Tower | Premium Efficient | Single Speed
Global Part Number GPN:
594458