.5518EP3EAL80
Description
.5518EP3EAL80 GENERAL PURPOSE MOTOR ; POR
Part # .5518EP3EAL80
BDI # 958337
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Hertz:
50/60
Shaft Diameter - Millimeter:
19
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
3/4HP
Other Features:
Tru-Metric | High Efficient | Aluminum Frame
Global Part Number GPN:
593147
.7536ES3E56-S
Description
.7536ES3E56-S AC MOTOR ; 3-PHASE 208-230/460VAC 60HZ 3/4HP
Part # .7536ES3E56-S
BDI # 21574775
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.535
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted