00736OS1C184T-S

COMPARE

00736OS1C184T-S

Description
00736OS1C184T-S GENERAL PURPOSE AC MOTOR ; 7-1/2HP AC 3600RPM SINGLE PHASE 184T ODP

WEG

Part # 00736OS1C184T-S

BDI # 21464373

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Standard Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY