00718ET3ER213TC-S
Description
00718ET3ER213TC-S GENERAL PURPOSE MOTOR ; 7.5HP 1800RPM 3PH 208-230/460V
Part # 00718ET3ER213TC-S
BDI # 21464359
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.827
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
C-Face
00218ET3ER145TC-S
Description
00218ET3ER145TC-S GENERAL PURPOSE MOTOR ; 2HP 1800RPM 3PH 208-230/460V
Part # 00218ET3ER145TC-S
BDI # 21464352
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.353
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face
00518ET3ER184TC-S
Description
00518ET3ER184TC-S GENERAL PURPOSE MOTOR ; 5HP 4P 182/4TC WCF2
Part # 00518ET3ER184TC-S
BDI # 21464362
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
19.29
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face
00158ET3E56CFL-S
Description
00158ET3E56CFL-S ELECTRIC MOTOR ; 1.5HP 1800RPM 3PH FOOTLESS MOUNT TEFC
Part # 00158ET3E56CFL-S
BDI # 21542821
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.504
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face
00118ET3E56CFL-S
Description
00118ET3E56CFL-S AC MOTOR ; 1HP 1800RPM 208-230/460V 56C FRAME
Part # 00118ET3E56CFL-S
BDI # 21456883
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.504
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face