Lozisko NN 3044K P51

COMPARE

Lozisko NN 3044K P51

Description
ZKL BEARINGS Lozisko NN 3044K P51

ZKL BEARINGS

Part # Lozisko NN 3044K P51

BDI # 15049268

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Tapered
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU1040M

COMPARE

NU1040M

Description
NU1040M CYLINDRICAL ROLLER BEARING ; SINGLE ROW 200X310X51

ZKL BEARINGS

Part # NU1040M

BDI # 15042753

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ 326 EM

COMPARE

NJ 326 EM

Description
NJ 326 EM CYN ROLLER BRG

ZKL BEARINGS

Part # NJ 326 EM

BDI # 1473531

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY