14MX140S68-4030
Description
14MX140S68-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756666
Part # 14MX140S68-4030
BDI # 24301824
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14014MG68A-4030
Description
14014MG68A 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 14014MG68A-4030
BDI # 921939
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MX-140S-68-4030
Description
14MX-140S-68-4030 SYNCH SPROCKET
Part # 14MX-140S-68-4030
BDI # 20508955
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MX-140S-68
Description
14MX-140S-68 SYNCHRONOUS PULLEY ; 14MM PITCH 140T 2.677IN BELT W
Part # 14MX-140S-68
BDI # 1094853
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MX140S68-4030
Description
14MX140S68-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 140T 24.56"PD 68MMW BORE 4030 BUSH
Part # 14MX140S68-4030
BDI # 21974913
Features
Pitch Diameter - Inch:
0.967
Inch - Metric:
Metric
Outside Diameter - Inch:
0.963
Face Width - Millimeter:
3.322
Face Width - Inch:
0.131
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
24.562
Mounting Method:
Bushed
Belt Width - Millimeter:
68