P60-14MGT-170
Description
P60-14MGT-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 60GROVES 14MM P 170MM W
Part # P60-14MGT-170
BDI # 1125815
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
281.102
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
179.324
Face Width - Inch:
7.06
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
P112-14MGT-170
Description
P112-14MGT-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 112GROVES 14MM P 170MM W
Part # P112-14MGT-170
BDI # 1125437
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
193.802
Face Width - Inch:
7.63
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
170
6 5V 3750 TB
Description
6 5V 3750 TB V-BELT SHEAVE ; TB HI-CAP 6 GRV
Part # 6 5V 3750 TB
BDI # 622436
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Outside Diameter - Millimeter:
952.5
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
581501
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4545
Number of Grooves:
6
P80-14M-115-4545 HT250
Description
P80-14M-115-4545 HT250 SYNCH SPROCKET
Part # P80-14M-115-4545 HT250
BDI # 255578
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.348
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
P64-14M-170-4545 HT250
Description
P64-14M-170-4545 HT250 SYNCH SPROCKET ; NON RETURNABLE
Part # P64-14M-170-4545 HT250
BDI # 255585
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed