Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 13
Pitch Diameter - Millimeter:
242.545
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
Split Taper Bushing | Type 5
Global Part Number GPN:
14437
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
2
4Q3V65
Description
4Q3V65 V-BELT PULLEY SHEAVE ; 4 GROOVE 3V BELTS 6.5" OD
Part # 4Q3V65
BDI # 326242
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14278
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
Q1
Number of Grooves:
4