P36-14M-55-SF HTD
Description
P36-14M-55-SF HTD SYNCH SPROCKET
Part # P36-14M-55-SF HTD
BDI # 254644
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
1
P36-14M-85-SF HTD
Description
P36-14M-85-SF HTD SYNCH SPROCKET
Part # P36-14M-85-SF HTD
BDI # 254667
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed
P38-14M-85-SF HTD
Description
P38-14M-85-SF HTD SYNCH SPROCKET
Part # P38-14M-85-SF HTD
BDI # 254668
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182.042
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed
3C75SF
Description
3C75SF V-BELT PULLEY SHEAVE ; NON-RETURNABLE 3 GROOVE 7.5"OD
Part # 3C75SF
BDI # 331115
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.9
Outside Diameter - Millimeter:
200.66
Other Features:
QD Bushing | Solid Style | Type A1
Global Part Number GPN:
15409
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
3