D50B14H X 1IN WITH KW/2SS
Description
D50B14H X 1IN WITH KW/2SS SPROCKET ; METRIC ROLLERCHAIN SPROCKET 5/8IN PITCH
Part # D50B14H X 1IN WITH KW/2SS
BDI # 21515995
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
D50B21 X 1-1/4 KW SS
Description
D50B21 X 1-1/4 KW SS SPROCKET ; 1-1/4" BORE
Part # D50B21 X 1-1/4 KW SS
BDI # 23126033
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Global Part Number GPN:
37240
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Rough Bore
D50B15H 1-3/4 KW/SS
Description
D50B15H 1-3/4 KW/SS SPROCKET ; METRIC ROLLERCHAIN SPROCKET 5/8IN PITCH
Part # D50B15H 1-3/4 KW/SS
BDI # 21516145
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
D50B18H 1-7/16
Description
D50B18H 1-7/16 SPROCKET ; METRIC ROLLERCHAIN SPROCKET 5/8IN PITCH
Part # D50B18H 1-7/16
BDI # 21516146
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore