82C14F X 2-7/16 SPLIT MILL
Description
82C14F X 2-7/16 SPLIT MILL ; POR SPROCKETS
Part # 82C14F X 2-7/16 SPLIT MILL
BDI # 917803
Features
Chain Pitch - Inch:
3.075
Chain Size:
82
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.819
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Mill Chain
Pitch Diameter - Millimeter:
351.003
Mounting Method:
Finished Bore
82C14
Description
82C14 ENGINEERING CHAIN SPROCKET ; 3.075" P 14T 1-1/4" MIN PLAIN BORE C HUB
Part # 82C14
BDI # 625500
Features
Chain Pitch - Inch:
3.075
Chain Size:
82
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.819
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
351.003
Mounting Method:
Rough Bore
82C14F X 2-15/16 SPLIT MILL
Description
82C14F X 2-15/16 SPLIT MILL ; POR SPROCKETS
Part # 82C14F X 2-15/16 SPLIT MILL
BDI # 917805
Features
Chain Pitch - Inch:
3.075
Chain Size:
82
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.819
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Mill Chain
Pitch Diameter - Millimeter:
351.003
Mounting Method:
Finished Bore
82C14F X 2-7/16 MILL
Description
82C14F X 2-7/16 MILL ; POR SPROCKETS
Part # 82C14F X 2-7/16 MILL
BDI # 917802
Features
Chain Pitch - Inch:
3.075
Chain Size:
82
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.819
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Mill Chain
Pitch Diameter - Millimeter:
351.003
Mounting Method:
Finished Bore
82C14F X 2-15/16 MILL
Description
82C14F X 2-15/16 MILL ; POR SPROCKETS
Part # 82C14F X 2-15/16 MILL
BDI # 917804
Features
Chain Pitch - Inch:
3.075
Chain Size:
82
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.819
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Mill Chain
Pitch Diameter - Millimeter:
351.003
Mounting Method:
Finished Bore