Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1786
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6209-2RSR-L038
Description
6209-2RSR-L038 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6209-2RSR-L038
BDI # 1411051
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3288
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6009DDU
Description
6009DDU DEEP GROOVE BALL BEARING ; 45MM BOREX75MM ODX16MM W 1-ROW
Part # 6009DDU
BDI # 1412817
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261745
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6304DDU
Description
6304DDU DEEP GROOVE BALL BEARING ; 20MM BOREX52MM ODX15MM W 1-ROW
Part # 6304DDU
BDI # 1412977
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6303DDU
Description
6303DDU DEEP GROOVE BALL BEARING ; 17MM BOREX47 MM ODX14MM W 1-ROW
Part # 6303DDU
BDI # 1412973
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No