CPE14-M1BH-3GL-1/8;196929
Description
CPE14-M1BH-3GL-1/8 NR. 196929
Part # CPE14-M1BH-3GL-1/8 NR. 196929
BDI # 15013200
Features
Port Type:
1/8" G
Number of Ports/Way:
3 Port | 2 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.9 Cv Factor | 900 L/Min Flow Rate | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature | Square Plug Socket | Normally Closed | Internal Pilot Air
Overall Length - Inch:
2.638
Voltage:
24 VDC
WT8551A001MSDC24/DCD
Description
WT8551A001MSDC24/DCD SOLENOID VALVE ; IN 1/4" FNPT/EX 1/8" FNPT 5P-4W 2POS
Part # WT8551A001MSDC24/DCD
BDI # 21430262
Features
Port Type:
Inlet 1/4" FNPT | Exhaust 1/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.86 CV Factor | 1/4 Inch Orifice Size | Air Fluid | Watertight Enclosure | Screw Type Manual Operator | 18 Inch Lead
Overall Length - Inch:
6.009
Voltage:
24 VDC
VQC2101N-5B1
Description
VQC2101N-5B1 SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # VQC2101N-5B1
BDI # 17877681
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.55 - 0.8 Cv Factor | Negative Common | With Light and Surge Voltage Suppressor | Locking Type
Overall Length - Inch:
4.488
Voltage:
24 VDC
Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
1.9/1.6 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Closed Center/Out Position
Overall Length - Inch:
8.752
Voltage:
24 VDC
Features
Port Type:
3/4" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.1/4.5 Cv Factor | Air - Inert Gas Fluid | Body Ported | Non Locking Manual Override | 1/2" Body Size | Grommet | In/Out Position
Overall Length - Inch:
3.228
Voltage:
24 VDC