VEWDM3710T
Description
VEWDM3710T WASH DOWN AC MOTOR ; 7-1/2HP 213TC FRM 1800RPM 230/460VAC
Part # VEWDM3710T
BDI # 130953
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.78
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face
EWDM3710T
Description
EWDM3710T WASHDOWN DUTY AC MOTOR ; 7-1/2HP 213T FRM 1800RPM 230/460VAC 60HZ
Part # EWDM3710T
BDI # 127707
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
Foot Mounted
IDCSWDM3558T
Description
IDCSWDM3558T WASH DOWN AC MOTOR ; 2HP AC 1800 RPM 3PH 145TC TEFC
Part # IDCSWDM3558T
BDI # 128814
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CECP3665T
Description
CECP3665T GENERAL PURPOSE AC MOTOR ; 5HP L184TC FRM 1800RPM 230/460VAC
Part # CECP3665T
BDI # 125678
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
VECP3665T
Description
VECP3665T GENERAL PURPOSE AC MOTOR ; 5HP 184TC FRM 1800RPM 230/460VAC
Part # VECP3665T
BDI # 130814
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.56
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face