4 HRB HUB OMEGA 7300270
Description
4 HRB HUB OMEGA 7300270 ; 7300270 NON RETURNABLE
Part # 4 HRB HUB OMEGA 7300270
BDI # 18140402
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.6
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
40 HRB HUB STL OMEGA 7300670 7300670
Description
40 HRB HUB STL OMEGA 7300670 7300670 ; 7300670 NON RETURNABLE
Part # 40 HRB HUB STL OMEGA 7300670 7300670
BDI # 18140421
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth
Hub Diameter - Millimeter:
44.45
Hub Diameter - Inch:
1.75
Coupling Type:
Chain Coupling
RAPTOR 30HRB
Description
RAPTOR 30HRB COUPLING HUB ; ELASTOMERIC COUPLING 4.62" HUB DIA SHAFT
Part # RAPTOR 30HRB
BDI # 20491661
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Tire Style
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
PX60QD FLANGE ASSEMBLY
Description
PX60QD FLANGE ASSEMBLY
Part # PX60QD FLANGE ASSEMBLY
BDI # 20491629
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Length Thru Bore - Millimeter:
45.237
Length Thru Bore - Inch:
1.781
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing | Floating Shaft | Standard
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Bushing Size if bushed:
SH