Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2801
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
401 3GM TUBE IDH 233641
Description
401 3GM TUBE IDH 233641 INSTANT ADHESIVE ; 40104 PRISM 401 3GM TUBE
Part # 233641
BDI # 1055975
Features
Other Features:
Cyanoacrylate Technology | Low/Medium Viscosity | Food Grade | Viscosity 110 CP | Temperature Range -54 to 82 Deg C
Product Name And Type:
General Purpose Instant Adhesive
Container Type:
Tube
Typical Use:
Surface Insensitive
Texture:
Viscous Liquid
Color:
Colorless
W205PP;PW205PPC3FS50000
Description
PW205PPC3FS50000 DEEP GROOVE BALL BRG ; 25MM ID 52MM OD 20.62MM WD
Part # PW205PPC3FS50000
BDI # 1374858
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20.62
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269398
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
567 250ML IDH 2087069
Description
567 250ML IDH 2087069 THREAD SEALANT ; PST HI T 250ML
Part # 2087069
BDI # 20338786
Features
Other Features:
Low Strength | High Viscosity | Food Grade | Viscosity 540000 cP | Temperature Range -54 To 204 Deg C
Container Type:
Tube
Typical Use:
High Temperature
Texture:
Paste
Color:
White
Product Name:
Thread Sealant