881-23T RB 3/4IN ARM BODY
Description
CI881-23T RB 3/4IN ARM BODY SPROCKET ; POR 401-287-2 NON-SPLIT NON RETURNABLE
Part # 881-23T RB 3/4IN ARM BODY
BDI # 18141903
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Other Features:
Arm Body
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
881
Mounting Method:
Rough Bore
H160R23
Description
H160R23 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # H160R23
BDI # 312356
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.752
Other Features:
Split Taper Bushing
Global Part Number GPN:
10949
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Bushed
H140R23
Description
H140R23 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # H140R23
BDI # 312339
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
12.852
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.783
Other Features:
Split Taper Bushing
Global Part Number GPN:
10376
Pitch Diameter - Millimeter:
326.44
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
18.36
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.69
Other Features:
Split Taper Bushing
Global Part Number GPN:
571547
Pitch Diameter - Millimeter:
466.344
Mounting Method:
Bushed
PHS 06B-1CH23
Description
PHS 06B-1CH23 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1CH23
BDI # 1292269
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.754
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.954
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore