420X460X22.23 HDSC1 VD
Description
CRSEAL 420X460X22.23 HDSC1 VD LIP SEAL ; NON-RETURNABLE
Part # 420X460X22.23 HDSC1 VD
BDI # 22778782
Features
Housing Bore - Millimeter:
460
Nominal Width - Millimeter:
22.23
Housing Bore - Inch:
18.11
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile | Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
16.535
Shaft Diameter - Millimeter:
420
Inch - Metric:
Metric
Other Features:
With Inner Case | Carboxylated Nitrile Secondary Lip
260X300X22 HDSA2K VD
Description
CRSEAL 260X300X22 HDSA2K VD DBL LIP SEAL
Part # 260X300X22 HDSA2K VD
BDI # 22780607
Features
Housing Bore - Millimeter:
300
Nominal Width - Millimeter:
22
Housing Bore - Inch:
11.811
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile | Viton
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
10.236
Shaft Diameter - Millimeter:
260
Inch - Metric:
Metric
1800969 / 18X20.25X1 HDSA1 VD
Description
CRSEAL 1800969 / 18X20.25X1 HDSA1 VD ; DBL LIP SEAL
Part # 1800969 / 18X20.25X1 HDSA1 VD
BDI # 22779485
Features
Housing Bore - Millimeter:
514.35
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
20.25
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile | Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Inch
Other Features:
With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip
250X310X25 HDSA2 VD
Description
CRSEAL 250X310X25 HDSA2 VD DBL LIP SEAL
Part # 250X310X25 HDSA2 VD
BDI # 22779183
Features
Housing Bore - Millimeter:
310
Nominal Width - Millimeter:
25
Housing Bore - Inch:
12.205
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile | Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
9.843
Shaft Diameter - Millimeter:
250
Inch - Metric:
Metric
Other Features:
With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip
1400927 / 14X15.5X0.906 HDSA2 VD
Description
CRSEAL 1400927 / 14X15.5X0.906 HDSA2 VD ; NON-RETURNABLE DBL LIP SEAL
Part # 1400927
BDI # 22778438
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
23.012
Housing Bore - Inch:
15.5
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile | Viton
Nominal Width - Inch:
0.906
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch
Other Features:
With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip