50SK54

COMPARE

50SK54

Description
50SK54 ROLLER CHAIN SPROCKET ; 50 CHAIN 54 TEETH 1 ROW

MARTIN SPROCKET & GR

Part # 50SK54

BDI # 622155

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 10.749
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.106
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN: 31039
Pitch Diameter - Millimeter: 273.03
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY