NS8500-27T-1-1/2IN-I-PA
Description
NS8500-27T-1-1/2IN-I-PA SPROCKET ; 614-196-19 MOLDED SPLIT NON RETURNABLE
Part # NS8500-27T-1-1/2IN-I-PA
BDI # 23209801
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.521
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Outside Diameter - Millimeter:
166.878
Pitch Diameter - Millimeter:
165.633
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Idler Bore
NS8500-27T-1-1/2IN-S-PA 614-197-1
Description
NS8500-27T-1-1/2IN-S-PA SPROCKET ; 614-197-1 MOLDED SPLIT NON RETURNABLE
Part # NS8500-27T-1-1/2IN-S-PA 614-197-1
BDI # 24115706
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.52
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Outside Diameter - Millimeter:
166.878
Pitch Diameter - Millimeter:
165.608
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-27T 1-1/2IN KWSS
Description
NS8500-27T 1-1/2IN KWSS SPROCKET ; 614-196-11 MOLDED SPLIT NON RETURNABLE
Part # NS8500-27T 1-1/2IN KWSS
BDI # 22459003
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.52
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Outside Diameter - Millimeter:
166.878
Pitch Diameter - Millimeter:
165.608
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-27T 1-1/4IN 1KW1SS PA
Description
NS8500-27T 1-1/4IN 1KW1SS PA SPROCKET ; 614-196-3 MOLDED SPLIT NON RETURNABLE
Part # NS8500-27T 1-1/4IN 1KW1SS PA
BDI # 22464064
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.52
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Outside Diameter - Millimeter:
166.878
Pitch Diameter - Millimeter:
165.608
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
KU8500-27T 2-1/2 KWSS H
Description
KU8500-27T 2-1/2 KWSS H SPROCKET ; 114-4819-2 NON RETURNABLE
Part # KU8500-27T 2-1/2 KWSS H
BDI # 21853522
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.52
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
165.608
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore