HMTA150-45H50V1 380V 50HZ
Description
TSUBAKI HMTA150-45H50V1 380V 50HZ
Part # HMTA150-45H50V1 380V 50HZ
BDI # 23953357
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5KW
Nominal Max Output RPM:
36
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
16
Nominal Center Distance - Inch:
0.63
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.642
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75KW
Nominal Max Output RPM:
36
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
12
Nominal Center Distance - Inch:
0.472
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.157
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.4KW
Nominal Max Output RPM:
36
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
10
Nominal Center Distance - Inch:
0.394
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.76
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.2KW
Nominal Max Output RPM:
36
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
2
Nominal Center Distance - Inch:
0.079
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.969