Page 1 of 2

Next

Compare
P10-3M-09AL

COMPARE

P10-3M-09AL

Description
P10-3M-09AL SYNCHRONOUS PULLEY ; 10GROVES 3MM P 09MM W

GATES

Part # P10-3M-09AL

BDI # 1125435

Features

Pitch Diameter - Inch: 0.376
Flange Outside Diameter - Millimeter: 12.827
Inch - Metric: Metric
Outside Diameter - Inch: 0.346
Face Width - Millimeter: 10.185

Face Width - Inch: 0.401
Belt Pitch: 3 MM
Other Features: Type 6FC
Pitch Diameter - Millimeter: 9.55
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P10-3M-06AL

COMPARE

P10-3M-06AL

Description
P10-3M-06AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 10GROVES 3MM P 06MM W

GATES

Part # P10-3M-06AL

BDI # 1125434

Features

Pitch Diameter - Inch: 0.376
Flange Outside Diameter - Millimeter: 12.827
Inch - Metric: Metric
Outside Diameter - Inch: 0.346
Face Width - Millimeter: 7.163

Face Width - Inch: 0.282
Belt Pitch: 3 MM
Other Features: Type 6FC
Pitch Diameter - Millimeter: 9.55
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB10XL037

COMPARE

PB10XL037

Description
PB10XL037 TIMING PULLEY

GATES

Part # PB10XL037

BDI # 1125926

Features

Pitch Diameter - Inch: 0.637
Flange Outside Diameter - Millimeter: 22.225
Inch - Metric: Inch
Outside Diameter - Inch: 0.617
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter: 16.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB10MXL025

COMPARE

PB10MXL025

Description
PB10MXL025 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # PB10MXL025

BDI # 1125924

Features

Pitch Diameter - Inch: 0.255
Flange Outside Diameter - Millimeter: 10.795
Inch - Metric: Inch
Outside Diameter - Inch: 0.235
Face Width - Millimeter: 8.382

Face Width - Inch: 0.33
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 6.477
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB10MXL012

COMPARE

PB10MXL012

Description
PB10MXL012 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # PB10MXL012

BDI # 1125923

Features

Pitch Diameter - Inch: 0.255
Flange Outside Diameter - Millimeter: 10.795
Inch - Metric: Inch
Outside Diameter - Inch: 0.235
Face Width - Millimeter: 5.105

Face Width - Inch: 0.201
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 6.477
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY