Page 1 of 29

Next

Compare
BK140H

COMPARE

BK140H

Description
BK140H V-BELT PULLEY ; 1 GROOVES 13-3/4" OD BUSHED

POWERDRIVE LLC

Part # BK140H

BDI # 738082

Features

Inch - Metric: Inch
Outside Diameter - Inch: 13.75
Outside Diameter - Millimeter: 349.25
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 586823
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
Request A Price QTY
3B136SK

COMPARE

3B136SK

Description
3B136SK V-BELT PULLEY ; 13.95" OD 3 GROOVE SK BUSHING CAST IRON

POWERDRIVE LLC

Part # 3B136SK

BDI # 742963

Features

Inch - Metric: Inch
Outside Diameter - Inch: 13.95
Outside Diameter - Millimeter: 354.33
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588020
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 3

Price Inventory : In stock
$ 111.96 / each QTY
14SC78

COMPARE

14SC78

Description
14SC78 SLEEVE CPLG FLANGE ; 14 CPLG SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 14SC78

BDI # 615498

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Request A Price QTY
14S P/B

COMPARE

14S P/B

Description
14S P/B SLEEVE CPLG FLANGE ; 13-7/8" OD HUB 7-1/2" HUB

MARTIN SPROCKET & GR

Part # 14S P/B

BDI # 615496

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Request A Price QTY
14S 2 7/8

COMPARE

14S 2 7/8

Description
14S 2 7/8 SLEEVE CPLG FLANGE ; 2-7/8" BORE 13-7/8" OD 7-1/2" HUB

MARTIN SPROCKET & GR

Part # 14S 2 7/8

BDI # 615497

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Request A Price QTY