Page 1 of 5

Next

Compare
M252310-2

COMPARE

M252310-2

Description
M252310-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 15" OD 2-1/4" WD

TIMKEN

Part # M252310-2

BDI # 1365909

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 15
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 381
Other Features: Medium Duty
Global Part Number GPN: 649984
Precision Class: Standard
Basic Number: M252310

Price Inventory : In stock
$ 1,019.57 / each QTY
80BTB45

COMPARE

80BTB45

Description
80BTB45 ROLLER CHAIN SPROCKET ; 1" P 45T BORE FOR 2517 BUSHING

MARTIN SPROCKET & GR

Part # 80BTB45

BDI # 625175

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 14.336
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 14.901
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32259
Pitch Diameter - Millimeter: 364.134
Mounting Method: Bushed

Price Inventory : In stock
$ 207.17 / each QTY
22336 CCK/C3W33

COMPARE

22336 CCK/C3W33

Description
22336 CCK/C3W33 SPHR ROLLER BRG ; 180MM BORE 380MM OD 126MM WID

SKF

Part # 22336 CCK/C3W33

BDI # 1265829

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 3,875.49 / each QTY
60SF60

COMPARE

60SF60

Description
60SF60 ROLLER CHAIN SPROCKET ; 3/4" P 60T BORE FOR SF BUSHING

MARTIN SPROCKET & GR

Part # 60SF60

BDI # 623645

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 14.33
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 14.761
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31072
Pitch Diameter - Millimeter: 363.99
Mounting Method: Bushed

Price Inventory : In stock
$ 160.24 / each QTY
6 8V 1500 TB

COMPARE

6 8V 1500 TB

Description
6 8V 1500 TB V-BELT SHEAVE ; TB HI-CAP 6 GRV

MARTIN SPROCKET & GR

Part # 6 8V 1500 TB

BDI # 622468

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15
Outside Diameter - Millimeter: 381
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style

Global Part Number GPN: 581299
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: 4545
Number of Grooves: 6

Price Inventory : Available to order
$ 1,061.01 / each QTY