Page 1 of 3

Next

Compare
PX240H TL 5050

COMPARE

PX240H TL 5050

Description
PX240H TL 5050 FLG ASSY

DODGE

Part # PX240H TL 5050

BDI # 239592

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 22.2

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 151200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PX240F TL 5050

COMPARE

PX240F TL 5050

Description
PX240F TL 5050 FLG ASSY

DODGE

Part # PX240F TL 5050

BDI # 239598

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 22.2

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 151200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
K120 TL HUB

COMPARE

K120 TL HUB

Description
K120 TL HUB ; NON RETURNABLE

DODGE

Part # K120 TL HUB

BDI # 269406

Features

Pilot Diameter - Millimeter: 552.45
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.25
Length Thru Bore - Millimeter: 136.652

Nominal Bolt Circle Diameter Round - Inch: 17.25
Other Features: Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch: 4.38
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 438.15

Price Inventory : Available to order
Loading Price
QTY
H120CTL45 X 2-15/16

COMPARE

H120CTL45 X 2-15/16

Description
H120CTL45 X 2-15/16 CHAIN SPROCKET ; 120 CHAIN 45 TEETH TAPERLOCK BUSHED

TSUBAKI

Part # H120CTL45 X 2-15/16

BDI # 21971744

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.504

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.352
Pitch Diameter - Millimeter: 546.19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HM 3096

COMPARE

HM 3096

Description
HM 3096 BRG LOCKNUT

SKF

Part # HM 3096

BDI # 1302947

Features

Thread Size: TR480 X 5
Inch - Metric: Metric
Outside Diameter - Inch: 22.047
Outside Diameter - Millimeter: 560
Other Features: Trapezoidal Thread

Nominal Thickness - Inch: 2.362
Nominal Thickness - Millimeter: 60

Price Inventory : Available to order
Loading Price
QTY