Page 1 of 2

Next

Compare
P16820M170-P

COMPARE

P16820M170-P

Description
P16820M170-P SYNCHRONOUS SPROCKET ; QD BUSHED 101755823

TIMKEN

Part # P16820M170-P

BDI # 24302892

Features

Pitch Diameter - Inch: 42.108
Inch - Metric: Metric
Outside Diameter - Inch: 41.938
Face Width - Millimeter: 190.5
Face Width - Inch: 7.5

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 1069.543
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
P16820M230-P

COMPARE

P16820M230-P

Description
P16820M230-P SYNCHRONOUS SPROCKET ; QD BUSHED 101755824

TIMKEN

Part # P16820M230-P

BDI # 24302894

Features

Pitch Diameter - Inch: 42.108
Inch - Metric: Metric
Outside Diameter - Inch: 41.938
Face Width - Millimeter: 250.952
Face Width - Inch: 9.88

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 1069.543
Mounting Method: Bushed
Belt Width - Millimeter: 230

Price Inventory : Available to order
Loading Price
QTY
P16820M290-W

COMPARE

P16820M290-W

Description
P16820M290-W SYNCHRONOUS SPROCKET ; QD BUSHED 101755825

TIMKEN

Part # P16820M290-W

BDI # 24302896

Features

Pitch Diameter - Inch: 42.108
Inch - Metric: Metric
Outside Diameter - Inch: 41.938
Face Width - Millimeter: 311.15
Face Width - Inch: 12.25

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 1069.543
Mounting Method: Bushed
Belt Width - Millimeter: 290

Price Inventory : Available to order
Loading Price
QTY
P16820M340-W

COMPARE

P16820M340-W

Description
P16820M340-W SYNCHRONOUS SPROCKET ; QD BUSHED 101755826

TIMKEN

Part # P16820M340-W

BDI # 24302898

Features

Pitch Diameter - Inch: 42.108
Inch - Metric: Metric
Outside Diameter - Inch: 41.938
Face Width - Millimeter: 361.95
Face Width - Inch: 14.25

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 1069.543
Mounting Method: Bushed
Belt Width - Millimeter: 340

Price Inventory : Available to order
Loading Price
QTY
P16820M115-N

COMPARE

P16820M115-N

Description
P16820M115-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755822

TIMKEN

Part # P16820M115-N

BDI # 24302890

Features

Pitch Diameter - Inch: 42.108
Inch - Metric: Metric
Outside Diameter - Inch: 41.938
Face Width - Millimeter: 136.652
Face Width - Inch: 5.38

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 1069.543
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY