MR 1486
Description
MR 1486 NEEDLE ROLLER BEARING ; POR NON-RETURNABLE 4EA/PAK
Part # MR 1486
BDI # 347258
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.687
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring
Self Aligning:
No
4T-11590/11520
Description
4T-11590/11520 TAPERED RLR BRG ; NON-RETURNABLE 0.625"X1.6875"X0.5625"
Part # 4T-11590/11520
BDI # 1202648
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.687
Outside Diameter - Millimeter:
42.862
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
4T-11590 (1) | 4T-11520 (1)
Basic Number:
11590
Precision Class:
Standard
Features
Component:
Keyless Screw Locking Assembly
Series:
B109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.687
Outside Diameter - Millimeter:
42.86
Bore - Millimeter:
25
Length - Millimeter:
25
Other Features:
8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch:
0.984
8110-448-020
Description
R-1001 BALL NUT ; CYLINDRICAL 1" THREAD DIA 1" THREAD LEAD
Part # 8110-448-020
BDI # 843939
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
25.4
Number of Thread Starts:
4
Thread Lead - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.687
Other Features:
Cannot use with Other Manufacturers Ball Nut | Precision Rolled | Non Preloaded | 2 External Circuit Return | 1.563-18 V Thread
Overall Length - Inch:
3
Thread Lead - Millimeter:
25.4