P3414M115-SK
        
            Description
            
            P3414M115-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755451
    
Part # P3414M115-SK
BDI # 24303088
Features
        
                            Pitch Diameter - Inch:
                            
                                5.965
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                165.1
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.858
                        
        
                            Face Width - Millimeter:
                            
                                125.425
                        
        
                            Face Width - Inch:
                            
                                4.938
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                151.52
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P3414M115-MPB
        
            Description
            
            P3414M115-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755450
    
Part # P3414M115-MPB
BDI # 24303086
Features
        
                            Pitch Diameter - Inch:
                            
                                5.965
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                165.1
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.858
                        
        
                            Face Width - Millimeter:
                            
                                125.425
                        
        
                            Face Width - Inch:
                            
                                4.938
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                151.52
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
P3414M85-MPB
        
            Description
            
            P3414M85-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755457
    
Part # P3414M85-MPB
BDI # 24303100
Features
        
                            Pitch Diameter - Inch:
                            
                                5.965
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                165.1
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.858
                        
        
                            Face Width - Millimeter:
                            
                                93.675
                        
        
                            Face Width - Inch:
                            
                                3.688
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                151.52
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
P3414M55-SK
        
            Description
            
            P3414M55-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755455
    
Part # P3414M55-SK
BDI # 24303096
Features
        
                            Pitch Diameter - Inch:
                            
                                5.965
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                165.1
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.858
                        
        
                            Face Width - Millimeter:
                            
                                61.925
                        
        
                            Face Width - Inch:
                            
                                2.438
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                151.52
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter