Page 1 of 8

Next

Compare
820A27

COMPARE

820A27

Description
820A27 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 820A27

BDI # 625520

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.504
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.56
Other Features: Arm Body
Pitch Diameter - Millimeter: 165.202
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
6IN 610W FOOD AND BEVERAGE GRAY 25PSI

COMPARE

6IN 610W FOOD AND BEVERAGE GRAY 25PSI

Description
6X100 FOOD DRY GOODS 25D GRAY ; FOOD AND BEVERAGE HOSE

GATES

Part # 6IN 610W FOOD AND BEVERAGE GRAY 25PSI

BDI # 18201548

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.56
Outside Diameter - Millimeter: 166.624
Other Features: High Tensile Synthetic Textile with Carbon Fiber Conductor | Bend Radius 72 Inch
Typical Use: Pneumatic Transfer of Flour and Other Dry Food

Inside Diameter - Millimeter: 152.4
Color: Gray

Price Inventory : Available to order
Loading Price
QTY
B3814M40SF

COMPARE

B3814M40SF

Description
B38-14M-40SF ; HPT SPROCKET

BROWNING

Part # B3814M40SF

BDI # 322972

Features

Pitch Diameter - Inch: 6.667
Flange Outside Diameter - Millimeter: 183.007
Inch - Metric: Metric
Outside Diameter - Inch: 6.56
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 169.342
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B3814M55SF

COMPARE

B3814M55SF

Description
B38-14M-55SF ; HPT SPROCKET

BROWNING

Part # B3814M55SF

BDI # 322974

Features

Pitch Diameter - Inch: 6.667
Flange Outside Diameter - Millimeter: 183.007
Inch - Metric: Metric
Outside Diameter - Inch: 6.56
Face Width - Millimeter: 61.925

Face Width - Inch: 2.438
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 169.342
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
815A27

COMPARE

815A27

Description
815A27 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 815A27

BDI # 625463

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.504
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.56
Other Features: Arm Body
Pitch Diameter - Millimeter: 165.202
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY