W808M22-SK

COMPARE

W808M22-SK

Description
W808M22-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756175

TIMKEN

Part # W808M22-SK

BDI # 24304443

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 212.725
Inch - Metric: Metric
Outside Diameter - Inch: 7.961
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter: 203.72
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W808M35-SF

COMPARE

W808M35-SF

Description
W808M35-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101756176

TIMKEN

Part # W808M35-SF

BDI # 24304445

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 212.725
Inch - Metric: Metric
Outside Diameter - Inch: 7.961
Face Width - Millimeter: 36.271

Face Width - Inch: 1.428
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 203.72
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W808M12-SDS

COMPARE

W808M12-SDS

Description
W808M12-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101756174

TIMKEN

Part # W808M12-SDS

BDI # 24304441

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 212.725
Inch - Metric: Metric
Outside Diameter - Inch: 7.961
Face Width - Millimeter: 14.656

Face Width - Inch: 0.577
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter: 203.72
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W808M60-E

COMPARE

W808M60-E

Description
W808M60-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756177

TIMKEN

Part # W808M60-E

BDI # 24304447

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 212.725
Inch - Metric: Metric
Outside Diameter - Inch: 7.961
Face Width - Millimeter: 63.652

Face Width - Inch: 2.506
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 203.72
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY