P90-20M-170
Description
P90-20M-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 90GROVES 20MM P 170MM W
Part # P90-20M-170
BDI # 1125910
Features
Pitch Diameter - Inch:
22.557
Flange Outside Diameter - Millimeter:
594.512
Inch - Metric:
Metric
Outside Diameter - Inch:
22.387
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
572.948
Mounting Method:
Bushed
P90-20M-115
Description
P90-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 90GROVES 20MM P 115MM W
Part # P90-20M-115
BDI # 1125909
Features
Pitch Diameter - Inch:
22.557
Flange Outside Diameter - Millimeter:
594.512
Inch - Metric:
Metric
Outside Diameter - Inch:
22.387
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
572.948
Mounting Method:
Bushed
P90-20M-340
Description
P90-20M-340 SYNCHRONOUS PULLEY ; 90GROVES 20MM P 340MM W
Part # P90-20M-340
BDI # 1125913
Features
Pitch Diameter - Inch:
22.557
Flange Outside Diameter - Millimeter:
594.512
Inch - Metric:
Metric
Outside Diameter - Inch:
22.387
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type A2
Pitch Diameter - Millimeter:
572.948
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
22.557
Flange Outside Diameter - Millimeter:
594.512
Inch - Metric:
Metric
Outside Diameter - Inch:
22.387
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
572.948
Mounting Method:
Bushed
P90-20M-290
Description
P90-20M-290 SYNCHRONOUS PULLEY ; 90GROVES 20MM P 290MM W
Part # P90-20M-290
BDI # 1125912
Features
Pitch Diameter - Inch:
22.557
Flange Outside Diameter - Millimeter:
594.512
Inch - Metric:
Metric
Outside Diameter - Inch:
22.387
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type A2
Pitch Diameter - Millimeter:
572.948
Mounting Method:
Bushed