Page 1 of 51

Next

Compare
200A35

COMPARE

200A35

Description
200A35 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 200A35

BDI # 617244

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 27.89
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 29.28
Global Part Number GPN: 31553
Pitch Diameter - Millimeter: 708.406
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D160C45 3-15/16 KW 2SS

COMPARE

D160C45 3-15/16 KW 2SS

Description
D160C45 3-15/16 KW 2SS SPROCKET ; 45 TEETH 29.8" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D160C45 3-15/16 KW 2SS

BDI # 21552152

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 28.672
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 29.802
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 728.269
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D24C60

COMPARE

D24C60

Description
D24C60 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D24C60

BDI # 607607

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Pitch Diameter - Inch: 28.661
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 29.522
Other Features: Duplex Type
Global Part Number GPN: 570612
Pitch Diameter - Millimeter: 727.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
16814MT170A

COMPARE

16814MT170A

Description
16814MT170A ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 16814MT170A

BDI # 923150

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 748.665
Mounting Method: Rough Bore
Belt Width - Millimeter: 170
Belt Style: 14M-170

Price Inventory : Available to order
Loading Price
QTY
16814MT115A-J

COMPARE

16814MT115A-J

Description
16814MT115A J ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 16814MT115A-J

BDI # 923149

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY