Page 1 of 57

Next

Compare
8 C 360 TB

COMPARE

8 C 360 TB

Description
8 C 360 TB V-BELT SHEAVE ; 8 GRV CONVENTIONAL

MARTIN SPROCKET & GR

Part # 8 C 360 TB

BDI # 624209

Features

Inch - Metric: Inch
Outside Diameter - Inch: 36.4
Outside Diameter - Millimeter: 924.56
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style

Global Part Number GPN: 580709
Mounting Method: Bushed
Belt Series: C
Bushing Size: 4545
Number of Grooves: 8

Price Inventory : Available to order
Loading Price
QTY
8 C 360 M

COMPARE

8 C 360 M

Description
8 C 360 M V-BELT SHEAVE ; 8 GROOVES 36.4" OD BUSHED

MARTIN SPROCKET & GR

Part # 8 C 360 M

BDI # 624208

Features

Inch - Metric: Inch
Outside Diameter - Inch: 36.4
Outside Diameter - Millimeter: 924.56
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 581455
Mounting Method: Bushed
Belt Series: C
Bushing Size: M
Number of Grooves: 8

Price Inventory : Available to order
Loading Price
QTY
D24C68

COMPARE

D24C68

Description
D24C68 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D24C68

BDI # 607608

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Pitch Diameter - Inch: 32.479
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 33.345
Other Features: Duplex Type
Global Part Number GPN: 569525
Pitch Diameter - Millimeter: 824.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100A90 SPLIT SPECIAL

COMPARE

100A90 SPLIT SPECIAL

Description
100A90 SPLIT SPECIAL SPROCKET ; SGL ROLLER CHAIN SPROCKET 1-1/4IN PITCH

MARTIN SPROCKET & GR

Part # 100A90 SPLIT SPECIAL

BDI # 21445031

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 35.818
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 36.545
Other Features: Split Type
Pitch Diameter - Millimeter: 909.777
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
6 8V 3550 TB

COMPARE

6 8V 3550 TB

Description
6 8V 3550 TB V-BELT SHEAVE ; 6GR 8V 35.5" OD BORED FOR S1 BUSHING

MARTIN SPROCKET & GR

Part # 6 8V 3550 TB

BDI # 21975147

Features

Inch - Metric: Inch
Outside Diameter - Inch: 35.5
Outside Diameter - Millimeter: 901.7
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: 5050
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY