DU-DI-300R
Description
DU-DI-300R TAPERED RLR INSERT BRG ; NON RETURNABLE
Part # DU-DI-300R
BDI # 240993
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.81
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Other Features:
Double Row | Double Interlock | With Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
DU-DI-212R
Description
DU-DI-212R TAPERED RLR INSERT BRG ; NON RETURNABLE
Part # DU-DI-212R
BDI # 240991
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.81
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Other Features:
Double Row | Double Interlock | With Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
NS5700-24T 1-1/4IN KWSS
Description
NS5700-24T 1-1/4IN KWSS SPROCKET ; 614-59-3 MOLDED SPLIT NON RETURNABLE
Part # NS5700-24T 1-1/4IN KWSS
BDI # 18145608
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.81
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
NS5700-24T 1-7/16IN KWSS
Description
NS5700-24T 1-7/16IN KWSS SPROCKET ; 614-59-4 MOLDED SPLIT NON RETURNABLE
Part # NS5700-24T 1-7/16IN KWSS
BDI # 18141321
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.81
Outside Diameter - Millimeter:
147.574
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
DU-DI-215R
Description
DU-DI-215R TAPERED RLR INSERT BRG ; NON RETURNABLE
Part # DU-DI-215R
BDI # 240992
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.81
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Other Features:
Double Row | Double Interlock | With Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion