10JEM
Description
10JEM QUADRA-FLEX SLEEVE ; 7-1/16" OD THERMOPLASTIC RUBBER
Part # 10JEM
BDI # 614008
Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
3.438
Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Molded | With Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
3.438
Features
Height - Millimeter:
50.8
Bore 1 - Inch:
4.75
Bore 2 - Millimeter:
122.25
Height - Inch:
2
Bore 2 - Inch:
4.813
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
7.063
Other Features:
Single Row
Cage Material:
Steel
10JEMS
Description
10JEMS QUADRA-FLEX SLEEVE ; 7-1/16" OD THERMOPLASTIC RUBBER
Part # 10JEMS
BDI # 614009
Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
3.438
10S EPDM ELEMENT #004256
Description
10JES COUPLING SLEEVE ; 7-1/16" OD EPDM
Part # 10S EPDM ELEMENT #004256
BDI # 238649
Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
3.438