36-3M-15 NR. 03M1536

COMPARE

36-3M-15 NR. 03M1536

Description
SATI 36-3M-15 NR. 03M1536

SATI

Part # 36-3M-15 NR. 03M1536

BDI # 1403790

Features

Pitch Diameter - Inch: 1.354
Flange Outside Diameter - Millimeter: 38
Inch - Metric: Metric
Outside Diameter - Inch: 1.324
Face Width - Millimeter: 20

Face Width - Inch: 0.787
Belt Pitch: 3 MM
Other Features: HTD Belt Style | Solid Style
Pitch Diameter - Millimeter: 34.38
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
PHP 36-3M-09RSB

COMPARE

PHP 36-3M-09RSB

Description
PHP 36-3M-09RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 36-3M-09RSB

BDI # 1289820

Features

Pitch Diameter - Inch: 1.354
Flange Outside Diameter - Millimeter: 38
Inch - Metric: Metric
Outside Diameter - Inch: 1.324
Face Width - Millimeter: 13.4

Face Width - Inch: 0.528
Belt Pitch: 3 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 34.38
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 36-3M-15RSB

COMPARE

PHP 36-3M-15RSB

Description
PHP 36-3M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 36-3M-15RSB

BDI # 1289840

Features

Pitch Diameter - Inch: 1.354
Flange Outside Diameter - Millimeter: 38
Inch - Metric: Metric
Outside Diameter - Inch: 1.324
Face Width - Millimeter: 20

Face Width - Inch: 0.787
Belt Pitch: 3 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 34.38
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
0363M009 6F

COMPARE

0363M009 6F

Description
IPL 0363M009 6F

IPL

Part # 0363M009 6F

BDI # 15034818

Features

Pitch Diameter - Inch: 1.353
Flange Outside Diameter - Millimeter: 37.414
Inch - Metric: Metric
Outside Diameter - Inch: 1.324
Face Width - Millimeter: 10.185

Face Width - Inch: 0.401
Belt Pitch: 3 MM
Other Features: Powergrip HTD Belt Style
Pitch Diameter - Millimeter: 34.366
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
36-3M-09;03M0936

COMPARE

36-3M-09;03M0936

Description
SATI 36-3M-09 ; 03M0936

SATI

Part # 36-3M-09 ; 03M0936

BDI # 1403770

Features

Pitch Diameter - Inch: 1.354
Flange Outside Diameter - Millimeter: 38
Inch - Metric: Metric
Outside Diameter - Inch: 1.324
Face Width - Millimeter: 10.185

Face Width - Inch: 0.401
Belt Pitch: 3 MM
Other Features: HTD Belt Style | Solid Style
Pitch Diameter - Millimeter: 34.38
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY