P80-20M-170

COMPARE

P80-20M-170

Description
P80-20M-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 80GROVES 20MM P 170MM W

GATES

Part # 78824070

BDI # 1125893

Features

Pitch Diameter - Inch: 20.051
Flange Outside Diameter - Millimeter: 530.225
Inch - Metric: Metric
Outside Diameter - Inch: 19.881
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter: 509.295
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY