Page 1 of 6

Next

Compare
F14MX-200S-37-E

COMPARE

F14MX-200S-37-E

Description
F14MX-200S-37 E FIN FAN SYNCH SPROCKET ; POR

DODGE

Part # F14MX-200S-37-E

BDI # 20509171

Features

Pitch Diameter - Inch: 35.089
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT500 Fin Fan Belt Style | QD Bushing | Arm Style | For Cooling Tower Drives
Pitch Diameter - Millimeter: 891.261
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
F14MX-200S-37

COMPARE

F14MX-200S-37

Description
F14MX-200S-37 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 200GROVES

GATES

Part # F14MX-200S-37

BDI # 1124153

Features

Pitch Diameter - Inch: 35.089
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter: 891.261
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
200G-14M-20-E

COMPARE

200G-14M-20-E

Description
GTR-200G-14M-20-E SYNCHRONOUS PULLEY ; NON-RETURNABLE

CONTINENTAL

Part # 200G-14M-20-E

BDI # 417152

Features

Pitch Diameter - Inch: 35.089
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTC Belt Style | QD Bushing | Axial Fan Design | Conti Synchroforce Supreme Sprockets
Global Part Number GPN: 577359
Pitch Diameter - Millimeter: 891.261
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B-200S-E

COMPARE

B-200S-E

Description
B-200S-E SILENTSYNC SPROCKET

CONTINENTAL

Part # B-200S-E

BDI # 417693

Features

Pitch Diameter - Inch: 35.089
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 37
Face Width - Inch: 1.457

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Eagle NRG Belt Style | QD Bushing | Self Tracking Style | RH and LH Helix Teeth | Blue Color | Axial Fan Design | Conti SilentSync Sprocket
Global Part Number GPN: 577215
Pitch Diameter - Millimeter: 891.261
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
G-200S-F

COMPARE

G-200S-F

Description
G-200S-F SILENTSYNC SPROCKET

CONTINENTAL

Part # G-200S-F

BDI # 416008

Features

Pitch Diameter - Inch: 35.089
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 54.508
Face Width - Inch: 2.146

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Eagle NRG Belt Style | QD Bushing | Self Tracking Style | RH and LH Helix Teeth | Green Color | Axial Fan Design | Conti SilentSync Sprocket
Global Part Number GPN: 577218
Pitch Diameter - Millimeter: 891.261
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY