Page 1 of 21

Next

Compare
D5-35TI-72

COMPARE

D5-35TI-72

Description
D5-35TI-72 IMPACT IDLER ; 5" DIA ROLLER 35DEG 72" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-35TI-72

BDI # 21980902

Features

Roller Width - Inch: 26
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
24-GB5051-01

COMPARE

24-GB5051-01

Description
24 GB5051 01 ; POR IDLER A/S 1.5DRP STEEL R/G

REXNORD

Part # 24-GB5051-01

BDI # 18139944

Features

Roller Width - Inch: 27
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Other Features: Actuating Shoe
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
24-HB5020-01

COMPARE

24-HB5020-01

Description
24 HB5020 01 ; POR IDLER NEW B 4.25RISE STL FS

REXNORD

Part # 24-HB5020-01

BDI # 18140016

Features

Roller Width - Inch: 27
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-R-24-09

COMPARE

D5-R-24-09

Description
D5-R-24-09 FLAT CARRY ROLL ; 5" DIA ROLLER 24" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-R-24-09

BDI # 21977742

Features

Roller Width - Inch: 27.38
Roller Width - Millimeter: 695.452
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 609.6
Product Name: Roller
Belt Width - Inch: 24

Price Inventory : Available to order
Loading Price
QTY
24-FC5022-01

COMPARE

24-FC5022-01

Description
24-FC5022-01 IDL L/S IMP 1.94BRG ; IMPACT IDLER NON RETURNABLE

REXNORD

Part # 24-FC5022-01

BDI # 18139579

Features

Roller Width - Inch: 27
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY